5-Inch 14 HP 429 cc Hydraulic Auto-Feed Chipper Shredder with Electric Start

  • Mfr # OPC505AE

  • Zoro # G622658488


original price:  $5,504.99 , new price: $5,198.99 , 5 percent off
new price:  $5,198.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Length
91 in
Expulsion Chute
Truck bed height with 180-degree adjustability
Engine
Kohler Command PRO CH440 14HP 429cc
Engine Start
Electric
Chip Feed Capacity
5.25 in. (13.3 cm) dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPC505AE
Zoro #
G622658488
UPC #
827518006702
Country of Origin
China

Dimensions

Length
91 in
Height
61 in
Width
40 in

Details

Expulsion Chute
Truck bed height with 180-degree adjustability
Item
Wood Chipper
Engine
Kohler Command PRO CH440 14HP 429cc
Engine Start
Electric
Chip Feed Capacity
5.25 in. (13.3 cm) dia.
Cutters
High-speed disk mounted steel and free spinning internal steel teeth
Gearbox
22.7 ft.-lb. (30.7 Nm) gross torque
Coupler
2 in
Color
Orange
Material
Steel
Tires/Wheels
D.O.T. 8.00-7 16 in. (40.6 cm) O.D.
Feeding
Auto blade feeding hydraulic system

Description

Powered by a KOHLER Command PRO CH440 14 HP 429 cc engine, this heavy-duty wood chipper features electric start-up and a self-contained hydraulic auto-feed system with adjustable roller speeds up to 600 RPM. The OPC505AE commercial wood chipper includes a 3600 RPM drive and an auto-adjusting feed chamber to demolish trees up to 5.25 inches in diameter with ease. Built for tough jobs, it features internal free-spinning teeth, a large feed chute for easy material intake, adjustable pickup height, and a rotational expulsion chute for efficient debris management. The tool-free 180 degrees adjustable 61-inch chip chute is perfect for loading directly into a pickup truck bed. This hydraulic feed wood chipper package also includes a set of lockout keys, safety glasses, ear protection, work gloves, an oil bottle, and assembly tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.