6-Inch 14 HP 429 cc Chipper Shredder (Electric Start)

  • Mfr # OPC506E

  • Zoro # G722658524


product price: $2,878.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Height
59 in
Material
Steel
Feeding
Self-feeding
Cutters
Double edge reversible
Expulsion Chute
Tool-free swing open with 180-degree adjustability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPC506E
Zoro #
G722658524
UPC #
827518008607
Country of Origin
China

Dimensions

Height
59 in
Length
102 in
Width
47 in

Details

Material
Steel
Feeding
Self-feeding
Cutters
Double edge reversible
Expulsion Chute
Tool-free swing open with 180-degree adjustability
Engine Start
Electric
Gearbox
22.7 ft.-lb. (30.7 Nm) gross torque
Chip Feed Capacity
6.25 in. (15.9 cm) dia.
Engine
Kohler Command PRO CH440 14HP 429cc
Color
Orange
Tires/Wheels
D.O.T. 4.80-8 17.5 in. (44.5 cm) O.D. x 5.2 in. (13.2 cm)
Coupler
2 in
Item
Wood Chipper

Description

The DK2 POWER by Marlon OPC506E 6-inch cyclonic chipper shredder is powered by a KOHLER Command PRO CH440 14 HP 429 cc engine and features 11.75-inch double-edge reversible cutting blades that auto-adjust to pulverize trees and brush up to 6.25 inches in diameter. It includes an electric start, large quick-open hoppers, 59-inch height chip chute with an adjustable cast iron rotating deflector, and an easy-drop stand. The removable tow bar with a 2-inch ball coupler provides easy transport, while the premium built-in tool box offers added convenience. A key shutoff with lock-out safety switch ensures safe operation, and the 48-inch safety stability axle with D.O.T. tires provides stability. The safety kit includes tools, glasses, ear protection, and gloves.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.