Zoro Homepage

6-Inch 14 HP 429 cc Chipper Shredder

  • Mfr # OPC506

  • Zoro # G522658533


product price: $2,998.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Height
59 in
Material
Steel
Color
Orange
Chip Feed Capacity
6.25 in. (15.9 cm) dia.
Coupler
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPC506
Zoro #
G522658533
UPC #
826518005517
Country of Origin
China

Dimensions

Height
59 in
Width
47 in
Length
102 in

Details

Material
Steel
Color
Orange
Item
Wood Chipper
Chip Feed Capacity
6.25 in. (15.9 cm) dia.
Coupler
2 in
Expulsion Chute
Tool-free swing open with 180-degree adjustability
Cutters
Double edge reversible
Engine
Kohler Command PRO CH440 14HP 429cc
Tires/Wheels
D.O.T. 4.80-8 17.5 in. (44.5 cm) O.D. x 5.2 in. (13.2 cm)
Gearbox
22.7 ft.-lb. (30.7 Nm) gross torque
Feeding
Self-feeding
Engine Start
Recoil

Description

The DK2 POWER by Marlon OPC506 6-Inch Cyclonic Chipper Shredder is powered by a KOHLER Command PRO CH440 14 HP 429cc engine, equipped with 11.75-inch double-edge reversible cutting blades that auto-adjust to chip trees and brush up to 6.25 inches in diameter. It features a quick-open hopper, a 59-inch adjustable chip chute with a cast iron rotating expulsion deflector, and a premium built-in toolbox. The shredder also includes an easy-drop stand, removable tow bar with 2-inch ball coupler, key shutoff with lockout safety switch, and an extended 48-inch stability axle with D.O.T. tires. A complete safety kit with tools, protective glasses, ear protection, and gloves is included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.