6-Inch 14 HP 429 cc Kinetic Chipper Shredder with Electric Start

  • Mfr # OPC566E

  • Zoro # G522658496


original price:  $3,110.99 , new price: $2,799.99 , 10 percent off
new price:  $2,799.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Gearbox
22.7 ft.-lb. (30.7 Nm) gross torque
Coupler
2 in
Tires/Wheels
D.O.T. 4.80-8 15 in. (41.9 cm) O.D. x 4.25 in. (10.8 cm)
Length
102 in
Width
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPC566E
Zoro #
G522658496
UPC #
827518006757
Country of Origin
China

Dimensions

Length
102 in
Width
47 in
Height
59 in

Details

Gearbox
22.7 ft.-lb. (30.7 Nm) gross torque
Coupler
2 in
Tires/Wheels
D.O.T. 4.80-8 15 in. (41.9 cm) O.D. x 4.25 in. (10.8 cm)
Chip Feed Capacity
6.25 in. (15.9 cm) dia.
Item
Wood Chipper
Cutters
Double edge reversible
Material
Steel
Engine Start
Electric
Expulsion Chute
59 in. (149.9 cm) truck bed height with 180-degree adjustability
Engine
Kohler Command PRO CH440 14HP 429cc
Color
Orange
Feeding
Self-feeding

Description

The OPC566E is a 6-inch kinetic cyclonic chipper powered by an electric start KOHLER Command PRO CH440 14 HP engine with 22.7 ft/lb torque to handle trees up to 6.25 inches in diameter. It features double-edge reversible 11.75-inch cutting blades, dual tool-free swing-open chutes for easy drum access, D.O.T. approved tires, and a 38-inch axle for stability on uneven ground. With front articulated ground wheels for easy movement, a 2-inch hitch receiver and tow bar, and a rotational expulsion chute at pickup truck height, this chipper ensures convenient loading and towing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.