Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

660 lb 7 HP 208 cc Dump Cart

  • Mfr # OPD813

  • Zoro # G822658462


product price: $3,289.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34.3 in
Overall Length
45.7 in
Tipping
Gas rod
Material
Heavy-duty UV powder-coated steel
Engine
Kohler Command PRO CH270 7HP 208cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPD813
Zoro #
G822658462
UPC #
827518036273
Country of Origin
China

Dimensions

Overall Height
34.3 in
Overall Length
45.7 in
Overall Width
30.3 in
Bucket Size
40.1 in. (101.9 cm) (L) x 33.9 in. (86.1 cm) (W) x 8 in. (20.3 cm) (H)

Details

Tipping
Gas rod
Material
Heavy-duty UV powder-coated steel
Item
Dump Cart
Engine
Kohler Command PRO CH270 7HP 208cc
Tracks
7.1 in. (18 cm) wide
Gearbox
10.7 ft.-lb. (14.5 Nm) gross torque
Transmission
3 forward gears, 1 reverse gear
Color
Orange
Load Capacity
660 lbs (300 kg)

Description

The OPD813 660 lb Gas-Powered Dump Cart is powered by a KOHLER Command PRO CH270 7 HP 208 cc engine and features 3 forward gears and 1 reverse gear for efficient hauling. Capable of carrying up to 660 lbs, it has a gas rod tipping system for easy unloading. The 7.1-inch off-road tracks provide mobility across tough terrains, including mud, snow, and gravel. Made with UV powder-coated steel. The detachable 40.1in x 33.9in x 8in bucket makes it perfect for transporting heavy loads over long distances, ideal for small landscaping, gardening, and farm work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.