Shop DK2 POWER BY MARLON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
V2 Series 40-Ton 7 HP 212 cc Kinetic Log Splitter
- Mfr # OPS240-V2
- Zoro # G322965619
product price:Â
$
2,998.99
/ea
Key Features
Overall Length
120 in
Net Torque
8.8 ft.-lb. (12 Nm)
Rack & Pinion
Bearing glide
Engine
7 HP 212 cc
Overall Height
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPS240-V2
- Zoro #
- G322965619
- UPC #
- 990492500433
- Country of Origin
- China
Dimensions
- Overall Length
- 120 in
- Overall Height
- 44 in
- Overall Width
- 37 in
- Coupler Size
- 2 in
- Max. Log Length
- 120 in
Details
- Item
- Log Splitter
- Net Torque
- 8.8 ft.-lb. (12 Nm)
- Rack & Pinion
- Bearing glide
- Engine
- 7 HP 212 cc
- Wedge
- 8 in
- Splitting Capacity
- 22 in D x 22 in L
- Splitting Action
- Kinetic auto-retracting
- Cycle Time
- 1 sec
- Wheel Locking Type
- ATV-locking
- Color
- Orange
- Material
- Steel
- Tires/Wheels
- ATV-locking
- Handle Material
- Steel
- Gearbox
- 8.8 ft.-lb
- Coupler
- 2 in
Description
Introducing the DK2 POWER OPS240-V2 40-Ton Kinetic Log Splitter, powered by a 7HP 212cc OHV engine for outstanding performance. Equipped with an oversized reinforced steel work table, safety lockout and a clam shell quick-access body for easy use and maintenance. The OPS240 has an 8-inch expansion wedge and an auto-retracting bearing-guided ram to drive through logs up to 22 inches in diameter and up to 22 inches in length. Keep yourself safe while working with its extended stability stand and ATV locking wheels, keeping the splitter securely in place.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate | Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.