Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dk2 Utility Trailer, w/Drive Up Gate, 5ftx7ft MMT5X7-DUG

Utility Trailer, w/Drive Up Gate, 5ftx7ft (Discontinued)

  • Mfr # MMT5X7-DUG
  • Zoro # G6970822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMT5X7-DUG
Zoro #
G6970822
UPC #
826518005296
Country of Origin
China

Dimensions

Diameter
12" (Tires)
Length
177"
Width
52"

Details

Material
Steel
Includes
Drive Up Gate
Capacity GVW (Lb.)
2090 lb.
Item
Utility Trailer w/ Drive up Gate,5' x 7'
Features
2" Coupler with Safety Chains; Pre-Wired LED Lighting; 2 Position Dump Bed; Removable Steel Side Panels
Type
Mighty Multi Utility Trailer

Description

Utility Trailer w/ Drive up Gate,5' x 7'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.