Zoro Homepage

Loading Dock Safety Signal

  • Mfr # SS0553

  • Zoro # G605304081


product price: $2,284.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS0553
Zoro #
G605304081
UPC #
-
Country of Origin
United States

Description

loading dock safety continues to be a major challenge for most companies. whether your business is large or small, manufacturing or distribution, accidents are real and can be fatal.safety signal uses the universal signal protocol utilizing red and green led lights. It is a simple, yet effective means to provide safety at your loading dock door. saves time & money safety signal automates your loading dock by providing a clear, distinct communication signal to your loading dock workers and truck drivers. It eliminates the need for manual communication systems that are often unreliable. Safety signal offers amicroprocessor based control panel, convergent photo eye and led light signals to ensure reliability and productivity with no maintenance. With optional interlocks for your dock light, fan, and leveler, safety signal automates your loading dock area to improve productivity and reduce energy consumption. safety is a major concern safety signal goes beyond ordinary communication packages by using 180 led lights on the inside control panel to ensure dock workers are aware of an unsafe situation at the dock. the outside light box not only uses high intensity led lights but each circuit is designed to handle two led's. Therefore, if one led were to fail, the light output is more than enough to generate a clear, distinct signal. The outside box has a patented light process that channels the flashing red light signal directly into the mirror of the truck so the light can't be ignored. This patented light process also reduces communication error to other truck drivers at nearby loading docks and protects the light signal from interference caused by direct sunlight. Safety signal uses a convergent photo eye mounted above the door in lieu of whisker switches that are old technology and unreliable. saves energy...go green safety signal's interlocks are not only a great safety feature for the dock worker, but they also take ca

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.