Zoro Homepage

Bot Top Dspnsr, 10 mL

  • Mfr # 61TA17

  • Zoro # G604319512


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.1 mL
Volume
1 to 10 mL
Includes
Flow Control Stopcock
Accuracy
+/-0.5%
For Use With
Bottles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61TA17
Zoro #
G604319512
UPC #
-
Country of Origin
China

Details

Graduations
0.1 mL
Item
Bottle Top Dispenser
Volume
1 to 10 mL
Includes
Flow Control Stopcock
Accuracy
+/-0.5%
For Use With
Bottles
Product Type
Bottle Top Dispenser
Graduated
Yes
Capacity - Metric
10 mL
Graduation Increments - Metric
0.1 mL
Autoclavable
No

Description

Bottle Top Dispenser, Capacity - Metric 10 mL, Graduation Increments - Metric 0.1 mL, Product Type Bottle Top Dispenser, For Use With Bottles, Autoclavable No, Accuracy +/-0.5 Percent, Graduated Yes, Includes Flow Control Stopcock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.