Zoro Homepage

Bot Top Dspnsr, 25 mL

  • Mfr # 61TA20

  • Zoro # G504319513


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Includes
Flow Control Stopcock
For Use With
Bottles
Graduations
1 mL
Volume
2.5 to 25 mL
Product Type
Bottle Top Dispenser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61TA20
Zoro #
G504319513
UPC #
-
Country of Origin
China

Details

Includes
Flow Control Stopcock
For Use With
Bottles
Graduations
1 mL
Volume
2.5 to 25 mL
Product Type
Bottle Top Dispenser
Accuracy
+/-0.5%
Item
Bottle Top Dispenser
Graduated
Yes
Autoclavable
No
Graduation Increments - Metric
1 mL
Capacity - Metric
25 mL

Description

Bottle Top Dispenser, Capacity - Metric 25 mL, Graduation Increments - Metric 1 mL, Product Type Bottle Top Dispenser, For Use With Bottles, Autoclavable No, Accuracy +/-0.5 Percent, Graduated Yes, Includes Flow Control Stopcock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.