Zoro Homepage

Bot Top Dspnsr, 50 mL

  • Mfr # 61TA19

  • Zoro # G404319514


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
For Use With
Bottles
Product Type
Bottle Top Dispenser
Graduations
0.5 mL
Includes
Flow Control Stopcock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61TA19
Zoro #
G404319514
UPC #
-
Country of Origin
China

Details

Item
Bottle Top Dispenser
Accuracy
+/-0.5%
For Use With
Bottles
Product Type
Bottle Top Dispenser
Graduations
0.5 mL
Includes
Flow Control Stopcock
Volume
5 to 50 mL
Graduated
Yes
Graduation Increments - Metric
0.5 mL
Capacity - Metric
50 mL
Autoclavable
No

Description

Bottle Top Dispenser, Capacity - Metric 50 mL, Graduation Increments - Metric 0.5 mL, Product Type Bottle Top Dispenser, For Use With Bottles, Autoclavable No, Accuracy +/-0.5 Percent, Graduated Yes, Includes Flow Control Stopcock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.