Zoro Homepage

Magnetic Stirrer, 17in x 7in

  • Mfr # 61TC11

  • Zoro # G604217863


product price: $1,315.99
/ea
Free Shipping & Returns

Key Features

Plate Shape
Rectangular
Speed Range
0 to 1100 rpm
Voltage
100/120V
Load Capacity - Metric
4 L
Load Capacity - English
1.05 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61TC11
Zoro #
G604217863
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 1/2 in
Overall Length
24 in
Overall Width
8 in
Plate Width
8 in
Plate Length
19 1/2 in

Details

Plate Shape
Rectangular
Speed Range
0 to 1100 rpm
Voltage
100/120V
Load Capacity - Metric
4 L
Load Capacity - English
1.05 gal
Operating Temp. Range
5 Degrees to 40 Degrees C
Product Type
Magnetic Stirrer
Item
Magnetic Stirrer
Variable Speed
Yes
Standards
CE, TUV
Plug Style - Lab Equipment
Standard
Number of Stirring Positions
10
Watts
30 W
Includes
Power Cord
Includes Timer
No
Plate Material
Stainless Steel
Operating Temperature - Minimum
5 Degrees C
Component Type
Standalone
Operating Temperature - Maximum
40 Degrees C
Display Type
None
Minimum Speed
0 RPM
Current
0.18 A
Wattage
30 W
Maximum Speed
1,100 RPM
Weight
7.1 lb
Plug Style
Standard
Speed Setting
Variable Speed
Stirring Position Capacity
4 L
Distance Between Stirring Position Centers
3 1/2 in
Spin Direction
Counter-clockwise

Description

Magnetic Stirrer, Plate Shape Rectangular, Plate Length 19 1/2 in, Plate Width 8 in, Plate Material Stainless Steel, Load Capacity - Metric 4 L, Speed Range 0 to 1100 rpm, Number of Stirring Positions 10, Voltage 100/120V, Watts 30 W, Includes Timer No, Operating Temp. Range 5 Degrees to 40 Degrees C, Overall Height 2 1/2 in, Overall Length 24 in, Overall Width 8 in, Plug Style - Lab Equipment Standard, Variable Speed Yes, Load Capacity - English 1.05 gal, Includes Power Cord, Standards CE, TUV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.