Zoro Homepage

Micropipette, 8-Channel, 0.5-10uL, ABS

  • Mfr # 61TA72

  • Zoro # G004267611


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Size
0.5-10ul
Material
ABS
Color
Light Gray, White
Capacity
0.5-10ul
Channel
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61TA72
Zoro #
G004267611
UPC #
-
Country of Origin
China

Dimensions

Size
0.5-10ul

Details

Material
ABS
Color
Light Gray, White
Capacity
0.5-10ul
Channel
8
Sterile/Non-Sterile
Non-Sterile
Resolution
0.1ul
Includes
Inclues Pipette and Accessories
Graduation Range
0.5-10ul
Product Type
Pipettor
Accuracy
1.5%
Graduation Subdivisions
0.1 ul
Item
Pipettor
Capacity - Minimum
0.5 ul
Graduation Increments
0.1 ul
Capacity - Maximum
10 ul
Sterility
Non-Sterile

Description

Pipettor, Size 0.5-10ul, 8 Channel, Graduation Range 0.5-10ul, ABS, Light Gray, White, Resolution 0.1ul, Accuracy 1.5 Percent, Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.