Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micropipette, 8-Channel, 50-300uL, ABS

  • Mfr # 21R817

  • Zoro # G4704113


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Material
Acrylonitrile Butadiene Styrene
Color
Dark Blue, Light Gray
Channel
8
Range
50-300micron L
Accuracy
300 0.70%, 150 1.00%, 50 1.50%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21R817
Zoro #
G4704113
UPC #
-
Country of Origin
China

Details

Material
Acrylonitrile Butadiene Styrene
Color
Dark Blue, Light Gray
Channel
8
Item
Pipettor
Range
50-300micron L
Accuracy
300 0.70%, 150 1.00%, 50 1.50%
Product Type
Pipettor

Description

Pipettor, 8 Channel, Acrylonitrile Butadiene Styrene, Dark Blue, Light Gray, Accuracy 300 0.70 Percent, 150 1.00 Percent, 50 1.50 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.