Micropipette, 8-Channel, 50-300uL, ABS
Mfr # 61TA74
Zoro # G004267642
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Size
50-300ul
Material
ABS
Color
Light Gray, White
Capacity
50-300ul
Includes
Inclues Pipette and Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61TA74
Zoro #
G004267642
UPC #
-
Country of Origin
China
Dimensions
Size
50-300ul
Details
Material
ABS
Color
Light Gray, White
Capacity
50-300ul
Includes
Inclues Pipette and Accessories
Graduation Range
50-300ul
Graduation Subdivisions
5 ul
Item
Pipettor
Accuracy
0.7%
Sterile/Non-Sterile
Non-Sterile
Resolution
5ul
Product Type
Pipettor
Channel
8
Capacity - Minimum
50 ul
Graduation Increments
5 ul
Sterility
Non-Sterile
Capacity - Maximum
300 ul
Description
Pipettor, Size 50-300ul, 8 Channel, Graduation Range 50-300ul, ABS, Light Gray, White, Resolution 5ul, Accuracy 0.7 Percent, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.