Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micropipette Plus, 12, Chan 50-300uL

  • Mfr # 61TC05

  • Zoro # G304267649


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Size
50-300ul
Material
Polycarbonate
Color
Light Blue, White
Capacity
50-300ul
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61TC05
Zoro #
G304267649
UPC #
-
Country of Origin
China

Dimensions

Size
50-300ul

Details

Material
Polycarbonate
Color
Light Blue, White
Capacity
50-300ul
Sterile/Non-Sterile
Non-Sterile
Accuracy
0.7%
Channel
12
Product Type
Pipettor
Includes
Inclues Pipette and Accessories
Resolution
5ul
Graduation Subdivisions
5 ul
Item
Pipettor
Graduation Range
50-300ul
Graduation Increments
5 ul
Capacity - Maximum
300 ul
Sterility
Non-Sterile
Capacity - Minimum
50 ul

Description

Pipettor, Size 50-300ul, 12 Channel, Graduation Range 50-300ul, Polycarbonate, Light Blue, White, Resolution 5ul, Accuracy 0.7 Percent, Non-Sterile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.