Zoro Homepage

Micropipette Plus, 8, Chan 5-50Micron

  • Mfr # 21R844

  • Zoro # G4673347


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Color
Light Gray, Purple
Accuracy
50 1.00 %,25 1.50 %,5 3.00 %
Range
5-50micron L
Channel
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21R844
Zoro #
G4673347
UPC #
-
Country of Origin
China

Details

Material
Polycarbonate
Color
Light Gray, Purple
Accuracy
50 1.00 %,25 1.50 %,5 3.00 %
Item
Pipettor
Range
5-50micron L
Channel
8
Shop By
Closeouts
Product Type
Pipettor

Description

Pipettor, 8 Channel, Polycarbonate, Light Gray, Purple, Accuracy 50 1.00 Percent,25 1.50 Percent,5 3.00 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.