Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micropipette Plus, 8, Chan 5-50uL

  • Mfr # 61TC01

  • Zoro # G604267646


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Size
5-50ul
Material
Polycarbonate
Color
Light Blue, White
Capacity
5-50ul
Includes
Inclues Pipette and Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61TC01
Zoro #
G604267646
UPC #
-
Country of Origin
China

Dimensions

Size
5-50ul

Details

Material
Polycarbonate
Color
Light Blue, White
Capacity
5-50ul
Includes
Inclues Pipette and Accessories
Graduation Subdivisions
0.5 ul
Item
Pipettor
Sterile/Non-Sterile
Non-Sterile
Accuracy
1%
Product Type
Pipettor
Channel
8
Resolution
0.5ul
Graduation Range
5-50ul
Capacity - Minimum
5 ul
Sterility
Non-Sterile
Capacity - Maximum
50 ul
Graduation Increments
0.5 ul

Description

Pipettor, Size 5-50ul, 8 Channel, Graduation Range 5-50ul, Polycarbonate, Light Blue, White, Resolution 0.5ul, Accuracy 1 Percent, Non-Sterile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.