Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micropipette Plus, 8, Chan 50-300Micron

  • Mfr # 21R845

  • Zoro # G4665902


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Color
Light Gray, Purple
Accuracy
300 0.70%, 150 1.00%, 50 1.50%
Channel
8
Range
50-300micron L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21R845
Zoro #
G4665902
UPC #
-
Country of Origin
China

Details

Material
Polycarbonate
Color
Light Gray, Purple
Accuracy
300 0.70%, 150 1.00%, 50 1.50%
Channel
8
Range
50-300micron L
Item
Pipettor
Shop By
Closeouts
Product Type
Pipettor

Description

Pipettor, 8 Channel, Polycarbonate, Light Gray, Purple, Accuracy 300 0.70 Percent, 150 1.00 Percent, 50 1.50 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.