Zoro Homepage

Micropipette Plus, 8, Chan 50-300uL

  • Mfr # 61TC02

  • Zoro # G804267613


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Size
50-300ul
Material
Polycarbonate
Color
Light Blue, White
Capacity
50-300ul
Graduation Subdivisions
5 ul
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61TC02
Zoro #
G804267613
UPC #
-
Country of Origin
China

Dimensions

Size
50-300ul

Details

Material
Polycarbonate
Color
Light Blue, White
Capacity
50-300ul
Graduation Subdivisions
5 ul
Includes
Inclues Pipette and Accessories
Graduation Range
50-300ul
Product Type
Pipettor
Sterile/Non-Sterile
Non-Sterile
Resolution
5ul
Accuracy
0.7%
Item
Pipettor
Channel
8
Graduation Increments
5 ul
Sterility
Non-Sterile
Capacity - Minimum
50 ul
Capacity - Maximum
300 ul

Description

Pipettor, Size 50-300ul, 8 Channel, Graduation Range 50-300ul, Polycarbonate, Light Blue, White, Resolution 5ul, Accuracy 0.7 Percent, Non-Sterile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.