Zoro Homepage

Micropipette Plus, Single, 0.1-2.5uL

  • Mfr # 61TA78

  • Zoro # G304267632


product price: $99.39
/ea
Free Shipping & Returns

Key Features

Size
0.1-2.5ul
Material
Polycarbonate
Color
Light Blue, White
Capacity
0.1-2.5ul
Channel
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61TA78
Zoro #
G304267632
UPC #
-
Country of Origin
China

Dimensions

Size
0.1-2.5ul

Details

Material
Polycarbonate
Color
Light Blue, White
Capacity
0.1-2.5ul
Channel
1
Graduation Subdivisions
0.05 ul
Sterile/Non-Sterile
Non-Sterile
Accuracy
2.5%
Includes
Inclues Pipette and Accessories
Resolution
0.05ul
Graduation Range
0.1-2.5ul
Item
Single-Channel Pipettor
Product Type
Single-Channel Pipettor
Capacity - Maximum
2.5 ul
Capacity - Minimum
0.1 ul
Channel Type
Single Channel
Accuracy - Maximum
0.3 %
Pipettor Type
Manual Adjustable Volume
Graduation Increments
0.05 ul
Sterility
Non-Sterile

Description

Single-Channel Pipettor, Size 0.1-2.5ul, 1 Channel, Graduation Range 0.1-2.5ul, Polycarbonate, Light Blue, White, Resolution 0.05ul, Accuracy 2.5 Percent, Non-Sterile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.