Zoro Homepage

Micropipette Plus, Single, 0.5-10uL

  • Mfr # 61TA79

  • Zoro # G904267629


product price: $99.39
/ea
Free Shipping & Returns

Key Features

Size
0.5-10ul
Material
Polycarbonate
Color
Light Blue, White
Capacity
0.5-10ul
Includes
Inclues Pipette and Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61TA79
Zoro #
G904267629
UPC #
-
Country of Origin
China

Dimensions

Size
0.5-10ul

Details

Material
Polycarbonate
Color
Light Blue, White
Capacity
0.5-10ul
Includes
Inclues Pipette and Accessories
Graduation Subdivisions
0.1 ul
Sterile/Non-Sterile
Non-Sterile
Resolution
0.1ul
Channel
1
Graduation Range
0.5-10ul
Product Type
Pipettor
Item
Pipettor
Accuracy
1%
Sterility
Non-Sterile
Capacity - Maximum
10 ul
Graduation Increments
0.1 ul
Capacity - Minimum
0.5 ul

Description

Pipettor, Size 0.5-10ul, 1 Channel, Graduation Range 0.5-10ul, Polycarbonate, Light Blue, White, Resolution 0.1ul, Accuracy 1 Percent, Non-Sterile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.