Zoro Homepage

Micropipette Plus, Single, 10-100uL

  • Mfr # 61TA82

  • Zoro # G404267648


product price: $99.39
/ea
Free Shipping & Returns

Key Features

Size
10-100ul
Material
Polycarbonate
Color
Light Blue, White
Capacity
10-100ul
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61TA82
Zoro #
G404267648
UPC #
-
Country of Origin
China

Dimensions

Size
10-100ul

Details

Material
Polycarbonate
Color
Light Blue, White
Capacity
10-100ul
Sterile/Non-Sterile
Non-Sterile
Channel
1
Product Type
Pipettor
Graduation Subdivisions
1 ul
Item
Pipettor
Accuracy
0.8%
Resolution
1ul
Graduation Range
10-100ul
Includes
Inclues Pipette and Accessories
Capacity - Minimum
10 ul
Graduation Increments
1 ul
Sterility
Non-Sterile
Capacity - Maximum
100 ul

Description

Pipettor, Size 10-100ul, 1 Channel, Graduation Range 10-100ul, Polycarbonate, Light Blue, White, Resolution 1ul, Accuracy 0.8 Percent, Non-Sterile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.