Zoro Homepage

Micropipette Plus, Single, 2-20micron

  • Mfr # 21R823

  • Zoro # G4693315


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Color
Light Gray, Purple
Accuracy
20M micron 0.90%, 10M micron 1.2%, 2M micron 3.00%
Range
2-20micron L
Channel
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21R823
Zoro #
G4693315
UPC #
-
Country of Origin
China

Details

Material
Polycarbonate
Color
Light Gray, Purple
Item
Single-Channel Pipettor
Accuracy
20M micron 0.90%, 10M micron 1.2%, 2M micron 3.00%
Range
2-20micron L
Channel
1
Product Type
Single-Channel Pipettor
Pipettor Type
Manual Adjustable Volume
Accuracy - Maximum
3 %
Channel Type
Single Channel
Number of Channels
1

Description

Single-Channel Pipettor, 1 Channel, Polycarbonate, Light Gray, Purple, Accuracy 20M micron 0.90 Percent, 10M micron 1.2 Percent, 2M micron 3.00 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.