Zoro Homepage

Micropipette Plus, Single, 2-20uL

  • Mfr # 61TA80

  • Zoro # G604267608


product price: $99.39
/ea
Free Shipping & Returns

Key Features

Size
2-20ul
Material
Polycarbonate
Color
Light Blue, White
Capacity
2-20ul
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61TA80
Zoro #
G604267608
UPC #
-
Country of Origin
China

Dimensions

Size
2-20ul

Details

Material
Polycarbonate
Color
Light Blue, White
Capacity
2-20ul
Sterile/Non-Sterile
Non-Sterile
Channel
1
Graduation Range
2-20ul
Item
Pipettor
Resolution
0.5ul
Graduation Subdivisions
0.5 ul
Accuracy
0.9%
Includes
Inclues Pipette and Accessories
Product Type
Pipettor
Capacity - Minimum
2 ul
Graduation Increments
0.5 ul
Capacity - Maximum
20 ul
Sterility
Non-Sterile

Description

Pipettor, Size 2-20ul, 1 Channel, Graduation Range 2-20ul, Polycarbonate, Light Blue, White, Resolution 0.5ul, Accuracy 0.9 Percent, Non-Sterile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.