Zoro Homepage

Micropipette Plus, Single, 20-200uL

  • Mfr # 61TA83

  • Zoro # G904267643


product price: $99.39
/ea
Free Shipping & Returns

Key Features

Size
20-200ul
Material
Polycarbonate
Color
Light Blue, White
Capacity
20-200ul
Includes
Inclues Pipette and Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61TA83
Zoro #
G904267643
UPC #
-
Country of Origin
China

Dimensions

Size
20-200ul

Details

Material
Polycarbonate
Color
Light Blue, White
Capacity
20-200ul
Includes
Inclues Pipette and Accessories
Accuracy
0.6%
Graduation Range
20-200ul
Item
Single-Channel Pipettor
Sterile/Non-Sterile
Non-Sterile
Graduation Subdivisions
1 ul
Channel
1
Resolution
1ul
Product Type
Single-Channel Pipettor
Channel Type
Single Channel
Sterility
Non-Sterile
Pipettor Type
Manual Adjustable Volume
Graduation Increments
1 ul
Capacity - Maximum
200 ul
Number of Channels
1
Capacity - Minimum
20 ul
Accuracy - Maximum
0.6 %

Description

Single-Channel Pipettor, Size 20-200ul, 1 Channel, Graduation Range 20-200ul, Polycarbonate, Light Blue, White, Resolution 1ul, Accuracy 0.6 Percent, Non-Sterile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.