Zoro Homepage

Micropipette Plus, Single, Fixed 10uL

  • Mfr # 21R832

  • Zoro # G4686884


product price: $63.25
/ea

Key Features

Material
Polycarbonate
Color
Light Gray, Purple
Accuracy
0.8%
Range
10micron L
Channel
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21R832
Zoro #
G4686884
UPC #
-
Country of Origin
China

Details

Material
Polycarbonate
Color
Light Gray, Purple
Accuracy
0.8%
Range
10micron L
Channel
1
Item
Pipettor
Shop By
Closeouts
Product Type
Pipettor

Description

Pipettor, 1 Channel, Polycarbonate, Light Gray, Purple, Accuracy 0.8 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.