Zoro Homepage

Micropipette Plus, Single, Fixed 2000uL

  • Mfr # 61TA97

  • Zoro # G104267634


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Size
2000ul
Material
Polycarbonate
Color
Light Blue, White
Capacity
2000ul
Includes
Inclues Pipette and Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61TA97
Zoro #
G104267634
UPC #
-
Country of Origin
China

Dimensions

Size
2000ul

Details

Material
Polycarbonate
Color
Light Blue, White
Capacity
2000ul
Includes
Inclues Pipette and Accessories
Resolution
2000ul
Graduation Range
2000ul
Channel
1
Sterile/Non-Sterile
Non-Sterile
Item
Pipettor
Accuracy
0.3%
Product Type
Pipettor
Sterility
Non-Sterile
Capacity - Maximum
2,000 ul

Description

Pipettor, Size 2000ul, 1 Channel, Graduation Range 2000ul, Polycarbonate, Light Blue, White, Resolution 2000ul, Accuracy 0.3 Percent, Non-Sterile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.