Zoro Homepage

Micropipette Plus, Single, Fixed 200uL

  • Mfr # 21R837

  • Zoro # G4700315


product price: $64.99
/ea

Key Features

Material
Polycarbonate
Color
Light Gray, Purple
Range
200micron L
Accuracy
0.4%
Channel
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21R837
Zoro #
G4700315
UPC #
-
Country of Origin
China

Details

Material
Polycarbonate
Color
Light Gray, Purple
Range
200micron L
Item
Pipettor
Accuracy
0.4%
Channel
1
Product Type
Pipettor
Capacity - Maximum
200 ul
Accuracy - Maximum
0.4 %
Channel Type
Single Channel
Number of Channels
1

Description

Pipettor, 1 Channel, Polycarbonate, Light Gray, Purple, Accuracy 0.4 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.