Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micropipette Plus, Single, Fixed 200uL

  • Mfr # 61TA93

  • Zoro # G904267612


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Size
200ul
Material
Polycarbonate
Color
Light Blue, White
Capacity
200ul
Includes
Inclues Pipette and Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61TA93
Zoro #
G904267612
UPC #
-
Country of Origin
China

Dimensions

Size
200ul

Details

Material
Polycarbonate
Color
Light Blue, White
Capacity
200ul
Includes
Inclues Pipette and Accessories
Product Type
Pipettor
Resolution
200ul
Accuracy
0.4%
Graduation Range
200ul
Channel
1
Sterile/Non-Sterile
Non-Sterile
Item
Pipettor
Capacity - Maximum
200 ul
Sterility
Non-Sterile

Description

Pipettor, Size 200ul, 1 Channel, Graduation Range 200ul, Polycarbonate, Light Blue, White, Resolution 200ul, Accuracy 0.4 Percent, Non-Sterile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.