Zoro Homepage

Micropipette Plus, Single, Fixed 5uL

  • Mfr # 61TA87

  • Zoro # G104267641


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Size
5ul
Material
Polycarbonate
Color
Light Blue, White
Capacity
5ul
Includes
Inclues Pipette and Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61TA87
Zoro #
G104267641
UPC #
-
Country of Origin
China

Dimensions

Size
5ul

Details

Material
Polycarbonate
Color
Light Blue, White
Capacity
5ul
Includes
Inclues Pipette and Accessories
Channel
1
Accuracy
1.3%
Sterile/Non-Sterile
Non-Sterile
Product Type
Pipettor
Graduation Range
5ul
Item
Pipettor
Resolution
5ul
Sterility
Non-Sterile
Capacity - Maximum
5 ul

Description

Pipettor, Size 5ul, 1 Channel, Graduation Range 5ul, Polycarbonate, Light Blue, White, Resolution 5ul, Accuracy 1.3 Percent, Non-Sterile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.