Zoro Homepage

Micropipette, Single, 0.1-2.5uL

  • Mfr # 61TA50

  • Zoro # G304267656


product price: $71.99
/ea

Key Features

Size
0.1-2.5ul
Material
ABS
Color
Light Gray, White
Capacity
0.1-2.5ul
Graduation Subdivisions
0.05 ul
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61TA50
Zoro #
G304267656
UPC #
-
Country of Origin
China

Dimensions

Size
0.1-2.5ul

Details

Material
ABS
Color
Light Gray, White
Capacity
0.1-2.5ul
Graduation Subdivisions
0.05 ul
Graduation Range
0.1-2.5ul
Sterile/Non-Sterile
Non-Sterile
Includes
Inclues Pipette and Accessories
Product Type
Single-Channel Pipettor
Accuracy
2.5%
Item
Single-Channel Pipettor
Channel
1
Resolution
0.05ul
Capacity - Maximum
2.5 ul
Pipettor Type
Manual Adjustable Volume
Capacity - Minimum
0.1 ul
Number of Channels
1
Graduation Increments
0.05 ul
Sterility
Non-Sterile
Channel Type
Single Channel
Accuracy - Maximum
2.5 %

Description

Single-Channel Pipettor, Size 0.1-2.5ul, 1 Channel, Graduation Range 0.1-2.5ul, ABS, Light Gray, White, Resolution 0.05ul, Accuracy 2.5 Percent, Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.