Micropipette, Single, 10-100uL
Mfr # 61TA54
Zoro # G004267659
product price: $71.99
/eaKey Features
Size
10-100ul
Material
ABS
Color
Light Gray, White
Capacity
10-100ul
Includes
Inclues Pipette and Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61TA54
Zoro #
G004267659
UPC #
-
Country of Origin
China
Dimensions
Size
10-100ul
Details
Material
ABS
Color
Light Gray, White
Capacity
10-100ul
Includes
Inclues Pipette and Accessories
Product Type
Single-Channel Pipettor
Graduation Range
10-100ul
Channel
1
Graduation Subdivisions
1 ul
Item
Single-Channel Pipettor
Sterile/Non-Sterile
Non-Sterile
Accuracy
0.6%
Resolution
1ul
Channel Type
Single Channel
Number of Channels
1
Capacity - Minimum
10 ul
Pipettor Type
Manual Adjustable Volume
Capacity - Maximum
100 ul
Accuracy - Maximum
0.6 %
Graduation Increments
1 ul
Sterility
Non-Sterile
Description
Single-Channel Pipettor, Size 10-100ul, 1 Channel, Graduation Range 10-100ul, ABS, Light Gray, White, Resolution 1ul, Accuracy 0.6 Percent, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.