Zoro Homepage

Micropipette, Single, 100-1000uL

  • Mfr # 61TA57

  • Zoro # G304267625


product price: $73.69
/ea

Key Features

Size
100-1000ul
Material
ABS
Color
Light Gray, White
Capacity
100-1000ul
Graduation Range
100-1000ul
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61TA57
Zoro #
G304267625
UPC #
-
Country of Origin
China

Dimensions

Size
100-1000ul

Details

Material
ABS
Color
Light Gray, White
Capacity
100-1000ul
Item
Single-Channel Pipettor
Graduation Range
100-1000ul
Graduation Subdivisions
5 ul
Resolution
5ul
Includes
Inclues Pipette and Accessories
Sterile/Non-Sterile
Non-Sterile
Product Type
Single-Channel Pipettor
Channel
1
Accuracy
0.6%
Pipettor Type
Manual Adjustable Volume
Graduation Increments
5 ul
Capacity - Maximum
1,000 ul
Number of Channels
1
Channel Type
Single Channel
Accuracy - Maximum
0.6 %
Capacity - Minimum
100 ul
Sterility
Non-Sterile

Description

Single-Channel Pipettor, Size 100-1000ul, 1 Channel, Graduation Range 100-1000ul, ABS, Light Gray, White, Resolution 5ul, Accuracy 0.6 Percent, Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.