Zoro Homepage

Micropipette, Single, 1000-5000uL

  • Mfr # 61TA59

  • Zoro # G604267615


product price: $71.99
/ea

Key Features

Size
1000-5000ul
Material
ABS
Color
Light Gray, White
Capacity
1000-5000ul
Channel
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61TA59
Zoro #
G604267615
UPC #
-
Country of Origin
China

Dimensions

Size
1000-5000ul

Details

Material
ABS
Color
Light Gray, White
Capacity
1000-5000ul
Channel
1
Accuracy
0.5%
Sterile/Non-Sterile
Non-Sterile
Graduation Subdivisions
50 ul
Graduation Range
1000-5000ul
Item
Pipettor
Includes
Inclues Pipette and Accessories
Resolution
50ul
Product Type
Pipettor
Capacity - Minimum
1,000 ul
Sterility
Non-Sterile
Capacity - Maximum
5,000 ul
Graduation Increments
50 ul

Description

Pipettor, Size 1000-5000ul, 1 Channel, Graduation Range 1000-5000ul, ABS, Light Gray, White, Resolution 50ul, Accuracy 0.5 Percent, Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.