Zoro Homepage

Micropipette, Single, 200-1000uL

  • Mfr # 61TA58

  • Zoro # G804267620


product price: $71.99
/ea

Key Features

Size
200-1000ul
Material
ABS
Color
Light Gray, White
Capacity
200-1000ul
Includes
Inclues Pipette and Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61TA58
Zoro #
G804267620
UPC #
-
Country of Origin
China

Dimensions

Size
200-1000ul

Details

Material
ABS
Color
Light Gray, White
Capacity
200-1000ul
Includes
Inclues Pipette and Accessories
Channel
1
Product Type
Pipettor
Accuracy
0.6%
Resolution
5ul
Graduation Range
200-1000ul
Sterile/Non-Sterile
Non-Sterile
Item
Pipettor
Graduation Subdivisions
5 ul
Capacity - Maximum
1,000 ul
Graduation Increments
5 ul
Capacity - Minimum
200 ul
Sterility
Non-Sterile

Description

Pipettor, Size 200-1000ul, 1 Channel, Graduation Range 200-1000ul, ABS, Light Gray, White, Resolution 5ul, Accuracy 0.6 Percent, Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.