Zoro Homepage

Micropipette, Single, 50-200uL

  • Mfr # 61TA56

  • Zoro # G204267657


product price: $71.99
/ea

Key Features

Size
50-200ul
Material
ABS
Color
Light Gray, White
Capacity
50-200ul
Accuracy
0.6%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61TA56
Zoro #
G204267657
UPC #
-
Country of Origin
China

Dimensions

Size
50-200ul

Details

Material
ABS
Color
Light Gray, White
Capacity
50-200ul
Accuracy
0.6%
Resolution
1ul
Item
Pipettor
Graduation Subdivisions
1 ul
Channel
1
Sterile/Non-Sterile
Non-Sterile
Graduation Range
50-200ul
Includes
Inclues Pipette and Accessories
Product Type
Pipettor
Capacity - Minimum
50 ul
Capacity - Maximum
200 ul
Graduation Increments
1 ul
Sterility
Non-Sterile

Description

Pipettor, Size 50-200ul, 1 Channel, Graduation Range 50-200ul, ABS, Light Gray, White, Resolution 1ul, Accuracy 0.6 Percent, Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.