Zoro Homepage

Micropipette, Single, Adjustable, 2-20uL

  • Mfr # 61TA52

  • Zoro # G904267650


product price: $71.99
/ea

Key Features

Size
2-20ul
Material
ABS
Color
Light Gray, White
Capacity
2-20ul
Channel
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61TA52
Zoro #
G904267650
UPC #
-
Country of Origin
China

Dimensions

Size
2-20ul

Details

Material
ABS
Color
Light Gray, White
Capacity
2-20ul
Channel
1
Resolution
0.5ul
Includes
Inclues Pipette and Accessories
Graduation Subdivisions
0.5 ul
Item
Pipettor
Product Type
Pipettor
Graduation Range
2-20ul
Sterile/Non-Sterile
Non-Sterile
Accuracy
0.6%
Capacity - Maximum
20 ul
Graduation Increments
0.5 ul
Capacity - Minimum
2 ul
Sterility
Non-Sterile

Description

Pipettor, Size 2-20ul, 1 Channel, Graduation Range 2-20ul, ABS, Light Gray, White, Resolution 0.5ul, Accuracy 0.6 Percent, Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.