Micropipette, Single, Adjustable, 5-50uL
Mfr # 61TA53
Zoro # G604267660
product price: $71.99
/eaKey Features
Size
5-50ul
Material
ABS
Color
Light Gray, White
Capacity
5-50ul
Includes
Inclues Pipette and Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61TA53
Zoro #
G604267660
UPC #
-
Country of Origin
China
Dimensions
Size
5-50ul
Details
Material
ABS
Color
Light Gray, White
Capacity
5-50ul
Item
Single-Channel Pipettor
Includes
Inclues Pipette and Accessories
Graduation Subdivisions
0.5 ul
Graduation Range
5-50ul
Resolution
0.5ul
Accuracy
0.8%
Product Type
Single-Channel Pipettor
Sterile/Non-Sterile
Non-Sterile
Channel
1
Channel Type
Single Channel
Pipettor Type
Manual Adjustable Volume
Capacity - Minimum
5 ul
Accuracy - Maximum
0.8 %
Number of Channels
1
Sterility
Non-Sterile
Capacity - Maximum
50 ul
Graduation Increments
0.5 ul
Description
Single-Channel Pipettor, Size 5-50ul, 1 Channel, Graduation Range 5-50ul, ABS, Light Gray, White, Resolution 0.5ul, Accuracy 0.8 Percent, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.