Micropipette, Single, Fixed, 1000uL
Mfr # 61TA69
Zoro # G104267627
product price: $56.19
/eaKey Features
Size
1000ul
Material
ABS
Color
Light Gray, White
Capacity
1000ul
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61TA69
Zoro #
G104267627
UPC #
-
Country of Origin
China
Dimensions
Size
1000ul
Details
Material
ABS
Color
Light Gray, White
Capacity
1000ul
Sterile/Non-Sterile
Non-Sterile
Accuracy
0.3%
Channel
1
Item
Pipettor
Includes
Inclues Pipette and Accessories
Product Type
Pipettor
Resolution
1000ul
Graduation Range
1000ul
Sterility
Non-Sterile
Capacity - Maximum
1,000 ul
Description
Pipettor, Size 1000ul, 1 Channel, Graduation Range 1000ul, ABS, Light Gray, White, Resolution 1000ul, Accuracy 0.3 Percent, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.