Micropipette, Single, Fixed, 100uL
Mfr # 61TA65
Zoro # G504267616
product price: $56.19
/eaKey Features
Size
100ul
Material
ABS
Color
Light Gray, White
Capacity
100ul
Product Type
Pipettor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61TA65
Zoro #
G504267616
UPC #
-
Country of Origin
China
Dimensions
Size
100ul
Details
Material
ABS
Color
Light Gray, White
Capacity
100ul
Product Type
Pipettor
Graduation Range
100ul
Item
Pipettor
Includes
Inclues Pipette and Accessories
Channel
1
Sterile/Non-Sterile
Non-Sterile
Resolution
100ul
Accuracy
0.5%
Capacity - Maximum
100 ul
Sterility
Non-Sterile
Description
Pipettor, Size 100ul, 1 Channel, Graduation Range 100ul, ABS, Light Gray, White, Resolution 100ul, Accuracy 0.5 Percent, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.