Zoro Homepage

Micropipette, Single, Fixed, 10uL

  • Mfr # 61TA61

  • Zoro # G704267645


product price: $56.19
/ea

Key Features

Size
10ul
Material
ABS
Color
Light Gray, White
Capacity
10ul
Accuracy
0.8%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61TA61
Zoro #
G704267645
UPC #
-
Country of Origin
China

Dimensions

Size
10ul

Details

Material
ABS
Color
Light Gray, White
Capacity
10ul
Accuracy
0.8%
Item
Pipettor
Sterile/Non-Sterile
Non-Sterile
Graduation Range
10ul
Resolution
10ul
Channel
1
Product Type
Pipettor
Includes
Inclues Pipette and Accessories
Capacity - Maximum
10 ul
Sterility
Non-Sterile

Description

Pipettor, Size 10ul, 1 Channel, Graduation Range 10ul, ABS, Light Gray, White, Resolution 10ul, Accuracy 0.8 Percent, Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.