Micropipette, Single, Fixed, 200uL
Mfr # 61TA66
Zoro # G704267614
product price: $56.19
/eaKey Features
Size
200ul
Material
ABS
Color
Light Gray, White
Capacity
200ul
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61TA66
Zoro #
G704267614
UPC #
-
Country of Origin
China
Dimensions
Size
200ul
Details
Material
ABS
Color
Light Gray, White
Capacity
200ul
Sterile/Non-Sterile
Non-Sterile
Includes
Inclues Pipette and Accessories
Accuracy
0.4%
Channel
1
Graduation Range
200ul
Product Type
Pipettor
Resolution
200ul
Item
Pipettor
Capacity - Maximum
200 ul
Sterility
Non-Sterile
Description
Pipettor, Size 200ul, 1 Channel, Graduation Range 200ul, ABS, Light Gray, White, Resolution 200ul, Accuracy 0.4 Percent, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.