Zoro Homepage

Micropipette, Single, Fixed, 25uL

  • Mfr # 21R806

  • Zoro # G4675404


product price: $62.45
/ea

Key Features

Material
Acrylonitrile Butadiene Styrene
Color
Dark Blue, Light Gray
Channel
1
Accuracy
0.5%
Range
25micron L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21R806
Zoro #
G4675404
UPC #
-
Country of Origin
China

Details

Material
Acrylonitrile Butadiene Styrene
Color
Dark Blue, Light Gray
Channel
1
Accuracy
0.5%
Item
Pipettor
Range
25micron L
Shop By
Closeouts
Product Type
Pipettor

Description

Pipettor, 1 Channel, Acrylonitrile Butadiene Styrene, Dark Blue, Light Gray, Accuracy 0.5 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.