Zoro Homepage

Micropipette, Single, Fixed, 25uL

  • Mfr # 61TA63

  • Zoro # G004267635


product price: $56.19
/ea

Key Features

Size
25ul
Material
ABS
Color
Light Gray, White
Capacity
25ul
Accuracy
0.5%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61TA63
Zoro #
G004267635
UPC #
-
Country of Origin
China

Dimensions

Size
25ul

Details

Material
ABS
Color
Light Gray, White
Capacity
25ul
Accuracy
0.5%
Includes
Inclues Pipette and Accessories
Channel
1
Item
Pipettor
Sterile/Non-Sterile
Non-Sterile
Resolution
25ul
Product Type
Pipettor
Graduation Range
25ul
Capacity - Maximum
25 ul
Sterility
Non-Sterile

Description

Pipettor, Size 25ul, 1 Channel, Graduation Range 25ul, ABS, Light Gray, White, Resolution 25ul, Accuracy 0.5 Percent, Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.