Zoro Homepage

Micropipette Twelve-Channel 0.5-10uL ABS

  • Mfr # 21R818

  • Zoro # G4702695


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Material
Acrylonitrile Butadiene Styrene
Color
Dark Blue, Light Gray
Channel
12
Accuracy
10 1.50 %,5 2.50 %,1 4.00 %
Range
0.5-10micron L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21R818
Zoro #
G4702695
UPC #
-
Country of Origin
China

Details

Material
Acrylonitrile Butadiene Styrene
Color
Dark Blue, Light Gray
Channel
12
Accuracy
10 1.50 %,5 2.50 %,1 4.00 %
Range
0.5-10micron L
Item
Pipettor
Shop By
Closeouts
Product Type
Pipettor

Description

Pipettor, 12 Channel, Acrylonitrile Butadiene Styrene, Dark Blue, Light Gray, Accuracy 10 1.50 Percent,5 2.50 Percent,1 4.00 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.