Micropipette Twelve-Channel 0.5-10uL ABS
Mfr # 61TA75
Zoro # G604267639
product price: $331.99
/ea
Free Shipping & Returns
Key Features
Size
0.5-10ul
Material
ABS
Color
Light Gray, White
Capacity
0.5-10ul
Product Type
Pipettor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61TA75
Zoro #
G604267639
UPC #
-
Country of Origin
China
Dimensions
Size
0.5-10ul
Details
Material
ABS
Color
Light Gray, White
Capacity
0.5-10ul
Product Type
Pipettor
Graduation Range
0.5-10ul
Item
Pipettor
Channel
12
Includes
Inclues Pipette and Accessories
Resolution
0.1ul
Graduation Subdivisions
0.1 ul
Sterile/Non-Sterile
Non-Sterile
Accuracy
1.5%
Sterility
Non-Sterile
Capacity - Maximum
10 ul
Graduation Increments
0.1 ul
Capacity - Minimum
0.5 ul
Description
Pipettor, Size 0.5-10ul, 12 Channel, Graduation Range 0.5-10ul, ABS, Light Gray, White, Resolution 0.1ul, Accuracy 1.5 Percent, Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.