Zoro Homepage

Micropipette Twelve-Channel 5-50uL ABS

  • Mfr # 61TA76

  • Zoro # G404267631


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Size
5-50ul
Material
ABS
Color
Light Gray, White
Capacity
5-50ul
Accuracy
1%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61TA76
Zoro #
G404267631
UPC #
-
Country of Origin
China

Dimensions

Size
5-50ul

Details

Material
ABS
Color
Light Gray, White
Capacity
5-50ul
Item
Pipettor
Accuracy
1%
Sterile/Non-Sterile
Non-Sterile
Resolution
0.5ul
Graduation Range
5-50ul
Graduation Subdivisions
0.5 ul
Channel
12
Product Type
Pipettor
Includes
Inclues Pipette and Accessories
Graduation Increments
0.5 ul
Capacity - Minimum
5 ul
Sterility
Non-Sterile
Capacity - Maximum
50 ul

Description

Pipettor, Size 5-50ul, 12 Channel, Graduation Range 5-50ul, ABS, Light Gray, White, Resolution 0.5ul, Accuracy 1 Percent, Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.