Zoro Homepage

Pipette Controller, Yellow, 0.1 to 100mL

  • Mfr # 61TC09

  • Zoro # G804267644


product price: $40.99
/ea

Key Features

Size
0.1-100ml
Material
ABS, Polypropylene
Color
White, Yellow
Capacity
0.1-100ml
Resolution
0.1ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61TC09
Zoro #
G804267644
UPC #
-
Country of Origin
China

Dimensions

Size
0.1-100ml

Details

Material
ABS, Polypropylene
Color
White, Yellow
Capacity
0.1-100ml
Resolution
0.1ml
Channel
1
Product Type
Pipettor
Includes
Inclues Pipette and Accessories
Graduation Range
0.1-100ml
Sterile/Non-Sterile
Non-Sterile
Item
Pipettor
Number of Channels
1
Capacity - Minimum
0.1 mL
Capacity - Maximum
100 mL
Sterility
Non-Sterile

Description

Pipettor, Size 0.1-100ml, 1 Channel, Graduation Range 0.1-100ml, ABS, Polypropylene, White, Yellow, Resolution 0.1ml, Non-Sterile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.