Zoro Homepage

Pipette, Single, Adjustable, 0.5-10uL

  • Mfr # 61TA26

  • Zoro # G204252790


product price: $78.95
/ea
Free Shipping & Returns

Key Features

Color
Blue, Light Gray
Size
0.5-10ul
Product Type
Single-Channel Pipettor
Graduation Range
0.5-10ul
Capacity
0.5-10ul
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61TA26
Zoro #
G204252790
UPC #
-
Country of Origin
China

Dimensions

Size
0.5-10ul

Details

Item
Single-Channel Pipettor
Color
Blue, Light Gray
Product Type
Single-Channel Pipettor
Graduation Range
0.5-10ul
Capacity
0.5-10ul
Accuracy
1%
Material
ABS
Channel
1
Includes
Inclues Pipette and Accessories
Resolution
0.1ul
Sterile/Non-Sterile
Non-Sterile
Graduation Subdivisions
0.1 ul
Sterility
Non-Sterile
Number of Channels
1
Pipettor Type
Manual Adjustable Volume
Capacity - Maximum
10 ul
Capacity - Minimum
0.5 ul
Accuracy - Maximum
1 %
Graduation Increments
0.1 ul
Channel Type
Single Channel

Description

Single-Channel Pipettor, Size 0.5-10ul, 1 Channel, Graduation Range 0.5-10ul, ABS, Blue, Light Gray, Resolution 0.1ul, Accuracy 1 Percent, Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.